Lightweight Trainers, Grey


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

The PB55 is a lightweight, non-metal trainer ideal for use in airports, security areas, or any environment where metal detectors are present. The highly breathable construction also makes the trainers ideal for wear in hot or humid conditions.

Features and Benefits
• Upper is constructed from breathable, perforated suede leather with textile tongue and collar
• Inner lining is constructed from b-dry abrasion resistant moisture wicking textile
• Moisture wicking, breathable and washable footbed

Feature Attributes

MFR Part No.:
PB55
Standards Met:
EN ISO 20345:2011 S1P SRC
Toe Cap Material:
Polycarbonate
Resistance Features:
Abrasion-resistant,Heat-resistant,Slip-resistant,Shock-absorption,Anti-static
Safety Classification:
S1P
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome