Linkin S3 SRC Safety Trainer Black


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

LINKIN
S3 SRC
Water resistant, breathable New Safety Dry leather trainer, WingTex air tunnel lining, AirToe composite toecap with breathable membrane, Save & Flex PLUS pierce resistant composite midsole, Polysoft breathable & antibacterial footbed, Sole consisting of soft E-TPU Infinergy foam, Antistatic, oil resistant and antislip, Natural confort 11 Mondopoint

Feature Attributes

Wide Fitting:
No
Slip Resistance Rating:
SRC
Gender:
Unisex
Upper Material:
Suede
Colour:
Black
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome