Mens Arch Fit SR Ringstap Trainer Shoes


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

Enjoy all-day supportive cushioned comfort wearing Skechers Work: Arch Fit SR - Ringstap. This lace-up slip-resistant design features a 3M Scotchgard treated mesh and synthetic upper with a removable Arch Fit insole and a steel safety toe.
Patented Skechers Arch Fit insole system with podiatrist-certified arch support
Podiatrist-designed shape developed with 20 years of data and 120000 unweighted foot scans
Removable insole helps mould to your foot to reduce shock and increase weight dispersion
Slip-resistant traction outsole
Safety toe front meets ASTM F2413 impact & compression standards

See full description

Feature Attributes

Gender:
Men
Colour:
Navy/Red
Sole Material:
Synthetic Rubber
Fastening Method:
Lace Up
Upper Material:
Textile
Heel Type:
Wedge
More attributes