Mens Fuse Trail Low Trainers


£53.99 Inc VAT (20%)

See 8 Product Variants
£53.99

Description

An ultra lightweight sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
An ultra lightweight sport hiker, offering amazing underfoot cushioning and comfort on the trail or on the road
Double technical mesh upper offers lightweight support and high breathability
Welded overlays for minimal hotspots, and protective toe and heel overlays to minimize scuffing
Super soft padded collar gives next to foot comfort
GEO foam engineered EVA midsole offers higher rebound when walking and is ultra soft for underfoot cushioning
DTA (dynamic transition aid) provides torsional rigidity
MDT rubber outsole is durable and offers traction on and off the trail

Feature Attributes

Sole Material:
Rubber+CMEVA
Fitting Method:
Standard
Gender:
Men
Material:
Polyester Mesh
Fastening Method:
Lace Up
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome