1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Mens Malad II Trainer Shoes

Mens Malad II Trainer Shoes


14 Variants From
£89.99

Inc VAT (20%)

See 14 Product Variants
£89.99

Description

Reliable safety and all-day comfort deliver in Skechers Work: Malad II This lace-up features a mesh and synthetic upper with a Skecher Air-Cooled Memory Foam insole and a composite safety toe.
Electrical Hazard (EH) - ASTM F2412-2011-rated for safety
Composite safety toe tested ASTM F2412/2413-2011 I/75 C/75
Skechers Air-Cooled Memory Foam cushioned comfort insole
Mesh and synthetic upper with padded collar and tongue
Sporty lace-up work sneaker design
Skechers logo detail

See full description

Feature Attributes

Gender:

Men

Upper Material:

Textile

Heel Type:

Flat

Heel Height:

25

Fastening Method:

Lace Up

Material:

Textile

More attributes