Mens Trail Destroyer Multi-Purpose Trainers


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Vegan friendly, fully synthetic multi purpose trainer that is engineered for all outdoors activities and supports your feet with a super cushioned midsole
High performance lightweight welded and stitched upper structure for stability support
Soft mesh lining for breathability and comfort
Removable moulded EVA footbed delivers underfoot cushioning
Reflective elements ensures you being visible when dark
Impact-absorbing CMEVA midsole ensures long lasting cushioning and comfort
Durable rubber outsole improves grip on the flat and up and downhill




Material = Textile/Textile/Other Materials
Upper Material = Polyester Mesh+PU
Lining Material = Polyester Mesh
Sole Material = Rubber+CMEVA
Heel Height = 20
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Gender:
Men
Colour:
Olive/Black/Golden Spice
Fitting Method:
Standard
Material:
Polyester Mesh+PU
Lining Material:
Polyester Mesh
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome