Mens Work Relaxed Fit Elite Trainer Shoes


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Maximize your comfort for all day walking and safety with Skechers Work Relaxed Fit: Max Cushioning Elite SR - Rytas shoe. A slip-resistant lace-up work trainer with a synthetic upper and Air-Cooled Memory Foam insole and Max Cushioning midsole.
Slip-resistant traction outsole with oil resistance
Relaxed Fit design for a roomy comfortable fit
Max Cushioning midsole for exceptional comfort and support
Air-Cooled Memory Foam cushioned comfort insole
Textured lace-up work sneaker
Ideal for standing and walking for extended periods of time
Mesh fabric and synthetic lightweight upper
Skechers logo details

See full description

Feature Attributes

Lining Material:
Polyester
Fitting Method:
Standard
Material:
Textile
Sole Material:
Rubber
Heel Type:
Wedge
Heel Height:
50
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome