Metal Free Lightweight Lace Up Safety Trainer


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Flexible & lightweight fully non-metal safety trainer made with breathable mesh & microfibre upper, composite toe, non-metal midsole and rubber outsole

Stylish Blue safety trainer with composite toe cap and midsole protection
Breathable mesh upper with grey microfiber overlays
Textile Loop Lacing System
Cushioned textile lining with padded collar and tongue
Composite toe cap and midsole providing lightweight protection
Anti-static and energy absorbing heel
Penetration resistance to 1100 Newtons
Meets EN ISO 20345:2011 Safety footwear standard

Feature Attributes

Colour:
Blue
Height:
120 mm
Sole Material:
Rubber
Gender:
Men
Material:
Mesh/Microfibre
Heel Height:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome