* Black Microfibre upper* Light blue sandwich mesh lining* Black/Light blue EVA/rubber sole* 200 Joule Composite toe cap* Composite Midsole* Shock absorber heel* Oil resistant sole* Anti slip sole* Conforms to EN ISO 20345:2011 S1P SRC* Sizes EU 36(3) - 42(8)