Milos Trainer Female Black/Fuchsia - UK Sizes


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

Ladies basic sports trainer with breathable mesh panels and full lace front. Comfortable padded mesh collar and tongue and lightweight energy rebounding PU sole unit.Ladies Mirak Milos TrainerLightweight Comfortable ShoeAvailable in 4 coloursPU Sole and Breathable Textile UpperSuitable for everyday casual wearLace Up Shoe with Mirak LogoPull on Tab

Feature Attributes

Material:
PU
Colour:
Blkfuc
Upper Material:
PU
Heel Height:
25
Fitting Method:
Standard
Lining Material:
Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome