Modulo S3S Low Safety Trainers Black Male


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Modulo S3S Low is a super comfortable metal-free vegan safety sneakerScuff cap: Separately tested material to cover the toe cap area to reduce abrasion of the upper materialHeel energy absorption reduces the impact of jumps or running on the body of the wearer.Metal free super flexible and ultralight puncture resistant midsole. Covers 100% of the bottom area of the last no thermal conductivity

Feature Attributes

Material:
Microfibre
Fastening Method:
Lace Up
Heel Height:
20
Lining Material:
Mesh
Gender:
Men
Fitting Method:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome