Moor Trainer Male Black


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Designed for any working playground these shoes protect the feet and provide everlasting comfort to all wearers.Moisture wicking propertiesPoliyou cushioned insole gives extra comfort and antibacterial propertiesHeat resistant up to 300 degrees CelsiusMeets EN ISO20345:2011 safety footwear standardsOil resistant outsoleSlip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products

Feature Attributes

Heel Height:
28
Fastening Method:
Lace Up
Sole Material:
Rubber/Phylon
Upper Material:
Leather/Mesh/PU
Fitting Method:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome