Nampa Trainers


Select
£51.99 Inc VAT (20%)


See all variants from £51.99

Description

Designed with comfort and resilience at the forefront, these Nampa SR trainers boast a Relaxed Fit® as well as a superb SRC rating for protection against slips, trips and falls.

The lace up sporty, casual comfort sneaker design provides superior comfort esepcially when working on your feet for extended periods of time.

Features and Benefits
• Memory Foam™ full length cushioned removable insole for optimum comfort
• Synthetic overlays at toe, sides and heel for added durability
• Slip resistant SRC rated flexible rubber traction outsole for protection against slips, trips and falls
• Smooth leather textured synthetic upper provides a smart and stylish finish
• Rubber sole is SRC rated for maximum resistance to slips, as well as being highly resilient
• Shock absorbing flexible lightweight midsole
• Padded collar and tongue and a soft fabric shoe lining for maximum comfort even when worn for extended periods
• Relaxed Fit® design for a roomy comfortable fit

Standards
• EN ISO 20347:2012

See full description

Feature Attributes

Fitting Method:
Medium
Colour:
Black
Lining Material:
Polyester
Heel Type:
Flat
Heel Height:
30
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome