Part of the Red Pro range, these Nate series black, green and grey trainers are designed to stand up to the vigours of the day and provide effective protection against slips, trips and falls.
Low, light and comfortable, the trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core.
Complete with a high grip, ESD sole, the trainers are SRC rated and easily surpass the SRA and SRB testing requirements.
Features and Benefits
• WingTex® lining for optimum breathability as well as great absorbance and deabsorbance features
• Natural Confort 11® technology provides natural comfort and reduces wearer fatigue even when worn for extended periods of time
• Greatly surpasses both the SRA and SRB testing requirements
• Breathable nylon and soft suede upper with protective coating for product longevity and comfort
• Robust polyurethane, anti-slip sole with Infinergy® technology for lightness and flexibility
• Polyurethane midsole is lightweight and durable
• Anti-shock Wow Gel footbed to cushion heels and protect the foot from knocks and excess strains during long working days
• Anti-puncture sole for additional protection
• ESD rated to prevent electrostatic discharge
Standards
• EN ISO 20347:2012
• O1 FO SRC ESD