0
1

Omni Flash Grey/Orange Safety Trainers


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Safety trainers constructed from suede leather with breathaActive textile inserts and BreathActive functional lining. Complete with steel toecap, steel midsole, duo PU ESSENTIAL sole and evercomfort footbed. The trainers provide wearers with enhanced cushioning and are slip resistant and oil resistant.

Feature Attributes

Heel Height:
30
Upper Material:
Suede Leather
Colour:
Orange
Material:
Suede Leather
Sole Material:
PU+PU
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome