Omni Sky Blue Safety Trainers


Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

Protection: steel cap and steel midsole
Upper: suede leather with breathactive textile inserts
Lining: BreathActive functional lining
Footbed: evercomfort
Sole: Duo PU sole ESSENTIAL, cushioning, slip resistant and oil resistant

See full description

Feature Attributes

Colour:
Blue
Slip Resistance Rating:
SRC
Midsole Material:
Steel
ESD:
No
Wide Fitting:
No
Product Type:
Metal Safety Trainers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome