Pace Safety Trainers, Blue


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

The very light material reduces the risk of blisters. The combination of a heat-resisting rubber outsole a light damping midsole the Torsion Control system and the duoCELL damping element offers ultimative performance and maximal wearing comfortCompsositeCap and flexible FAP midsoleReflective trims BGR 191Leather and breathable Sandwich-Mesh upperBreathActive functional liningEvercushion BA footbedRubber sole MOTION with duoCELL and Torsion Control system 300oc heat resistance

Feature Attributes

Sole Material:
Rubber
Gender:
Men
Colour:
Blue
Material:
Leather+Mesh
Heel Type:
Flat
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome