Paula S3 SRC Women's Black Safety Trainers


£42.99 Inc VAT (20%)

See 6 Product Variants
£42.99

Description

Slip resistant sole women's footwear.
Water repellent nubuck upper, breathable leather external lining and breathable leather and TEXELLE 100% polyamide internal lining which absorbs and releases moisture and is abrasion resistant. EVANIT footbed, made of EVA and nitrile special compound with high bearing capacity and variable thickness. Antistatic, punched and coated with highly breathable fabric. Slip resistant single-density polyurethane sole. Steel toe cap, resistant to 200J. Non-metallic APT PLATE - Zero Perforation midsole.
Standard: EN ISO 20345:2011.

Feature Attributes

MFR Part No.:
76590-000
Upper Material:
Leather
Toe Cap Material:
Steel
Colour:
Black
Gender:
Women
Midsole Material:
Composite
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome