PB100 Black Safety Trainers

PB100 Black Safety Trainers


Select
£39.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £39.99

Description

S3 SRC
Lightweight, non-metal trainer with breathable, full grain leather with textile tongue and collar. Abrasion resistant, moisture wicking textile liner. Lightweight, injected Dual Density PU/PU Sole.
EN ISO 20345

Feature Attributes

Resistance Features:
Heat-Resistant,Anti-Static,Slip-Resistant,Abrasion-Resistant
Midsole Material:
Composite
Wide Fitting:
No
Standards Met:
EN ISO 20345:2011
Safety Classification:
S3
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome