Powertrain Low Safety Trainers - Black


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

FOR MARATHON WORK DAYS: Built for lightweight performance Timberland PRO Powertrain athletic work shoes feature abrasion-resistant uppers and slip-resistant Anti-Fatigue technology insoles giving them the performance and durability you need.Timberland PRO Powertrain Low Hiker with impact and compression resistant toe capAnti-static with an energy absorbing heelPenetration resistance 1100 NewtonsCement construction for flexibility and reduced break-in timeProprietary outsole with built-in Anti-Fatigue TechnologyPenetration resistant midsolePremium synthetic upperSlip resistance SRC - Resistance against slipping on both ceramic and steel surfaces covered with water and cleaning productsMesh lining with antimicrobial treatmentAnatomically contoured moisture wicking removable foot bed

Feature Attributes

Colour:
Black
Gender:
Women
Sole Material:
Polyurethane
Fastening Method:
Lace Up
Heel Height:
40 mm
Heel Type:
Chunky
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome