ProLite Trainer Mens


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

These PROLITE series black trainers are specifically designed to stand up to the vigours of the day and provide effective protection against slips, trips and falls.

Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, PROLITE trainers are comprised of durable and resilient materials, designed with longevity and comfort at the core.

Complete with a high grip ESD sole with visibility as to when the trainers require replacing, PROLITE trainers are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.

Features and Benefits
• High comfort PU based insole provides heel and arch support for optimum comfort even with extended wear
• Manufactured from resilient and durable materials for ultimate product longevity
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• Recycled microfibre upper for maximum comfort with a reduced carbon footprint
• AT-GRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduce wearer fatigue
• ESD sole and anti-static properties for additonal protection
• Available in both women's and men's sizes

Standards
• EN ISO 20347:2012
• O2 SR ESD

See full description

Feature Attributes

ESD:
Yes
Slip Resistance Rating:
SRC
Standards Met:
ISO 20347, 2012
Product Type:
Trainers
Resistance Features:
Anti-Static,Slip-Resistant
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome