Radius Trainer Male Grey/Black


£109.99 Inc VAT (20%)

See 4 Product Variants
£109.99

Description

Designed with a lightweight HoverSpring foam midsole for industry-leading underfoot comfort flexibility and durability our Radius men's work shoes also feature an abrasion-resistant mesh upper and anatomically positioned flex grooves.ReBOTL breathable durable mesh upper with abrasion-resistant reinforcementsAsymmetrical alloy safety toeMetal and mutilation freeTimberland PRO Flex Technology featuring anatomically positioned flex groovesFuel- and oil-resistant lightweight HoverSpring foam midsole for industry-leading underfoot comfort flexibility and durabilityAnti-Fatigue Technology polyurethane footbed for shock absorption and energy returnCement construction for flexibilityHeat- slip- oil- and abrasion-resistant non-marking rubber outsoles

Feature Attributes

Heel Type:
Flat
Fitting Method:
Standard
Lining Material:
PU
Heel Height:
20
Upper Material:
Mesh
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome