Rainproof Eco Friendly Safety Trainers


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

UPPER: Water repellent TEXPET, 100% PET ecological fabric
INTERNAL LINING: SANY-DRY® 100% polyester fabric, three dimensional, breathable, antibacterial, it absorbs and releases the moisture, abrasion resistant
FOOTBED: ECO-TECH ESD, POLYGREEN footbed anatomic, holed, scented soft and comfortable, with low electrical resistance. The upper layer is made of antibacterial fabric, absorbs moisture and keeps the foot always dry.
SOLE: polyurethane/TPU with POLY-GREEN insert, with low electrical resistance.
TOE CAP: Aluminium 200J
MIDSOLE: non metalic APT PLATE - Zero perforation even with a 3mm diameter nail, with low electrical resistance.
WIDTH: 11 Mondopoint
PLUS: abrasion resistant leather toe cap protection
PERFORMANCES AND TECHNICAL FEATURES: ESD
PACKAGING: 100% recycled paper and carton packaging
SUGGESTED USAGE: Footwear for microelectronics industries.
ACCESSORIES: Laces and tongue labels are made of 100% recycled yards deriving from plastic bottles
EN ISO 20345:2011 S3 SRC ESD

See full description

Feature Attributes

Product Type:
Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome