Reaxion Safety Trainers


£159.99 Inc VAT (20%)

See 18 Product Variants
£159.99

Description

Reaxion safety-toe men's work shoes feature anti-fatigue and Aerocore technologies for the ultimate in all-day comfort and support.Breathable and moisturewicking lining with anti-microbial treatment for odour controlNon-marking TPU compound and versatile lug design grips surfaces from slick floors to uneven terrainTPU-wrapped midsole delivers maximum energy return while resisting rips abrasions and scuffsAnti-Fatigue Technology polyurethane footbed for shock absorption and energy returnNon-Metallic puncture resistant puncture plateComposite Safety Toe Powered by Carbon Shield technologyThe ReBOTL material in this shoe contains at least 50% recycled PET

Feature Attributes

Weight:
1875 g
Width:
240 mm
Gender:
Men
Sole Material:
Tpu
Length:
355 mm
Height:
135 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome