UVEX 1 SAFETY TRAINER BLACK/YELLOW SIZE 08

Order Code: ZT2115579S

£139.99 Inc VAT (20%)


Description

Extremely lightweight and flexible, 100% metal-free, uvex xenova® metal-free toe cap, uvex climazone technology helps regulate internal temperature, Breathable, water and abrasion-resistant upper mesh, Virtually seamless design to eliminate pressure points, Removable comfort insole, antistatic, c/w moisture control, uvex 3D hydroflex® foam insole - shock absorbing, PU sole with best shock absorbing properties, EN ISO 20345:2011 S2 SRC

See full description
Specifications for UVEX 1 SAFETY TRAINER BLACK/YELLOW SIZE 08
  • Colour
    Black
  • MFR Part No.
    UV8544808
  • Size
    8
  • Height
    362mm
  • Length
    652mm
  • Weight
    2.63kg
  • Width
    526mm
  • Shoe Size
    8