Safety Trainers, Grey


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Safety trainers with elasticated slip on style. The textile midsole makes the trainer ideal for driving as it is comfortable, flexible and extremely lightweight.

Features and Benefits:
•Lightweight closed cell foam soling system, with anti-static properties
•Heel lock comfort system and breathable polyamide lining
•Moisture wicking, breathable and washable footbed

Typical Applications:
•Plumbing
•Electricians
•Tradesmen
•Indoor manufacturing jobs

Feature Attributes

Safety Classification:
S1P
Standards Met:
EN ISO 20345:2011
Upper Material:
Textile
Toe Cap Material:
Aluminium
Resistance Features:
Slip-resistant,Anti-static,Abrasion-resistant,Antimicrobial
Midsole Material:
Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome