Silver Shadow OG Trainers


Select
£54.99 Inc VAT (20%)


See all variants from £54.99

Description

A lightweight PU suede multi-purpose trainer for support with breathable mesh panels and additional toe protection. Nylon D-rings with vari-width lacing and a soft padded tongue and collar for comfort.Iconic running shoe first launched in the 80sLIghtweight PU Suede upper for support with breathable mesh panelsAdditional toe protection in the vampNylon D-rings with vari-width lacingSoft padded tongue and collar for comfortRemovable EVA Sockliner for cushioningTPU moulded external heel counter holds foot in place securelyLightweight die-cut EVA midsole for ultimate underfoot cushioningDurable rubber outsole is hard wearing and provides great traction

Feature Attributes

Fitting Method:
Standard
Heel Height:
30 mm
Lining Material:
EVA
Sole Material:
Rubber
Material:
PU Suede
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome