Soft Shell Trainer


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

A trendy, lightweight safety shoe with a low profile outsole, water-repellent breathable upper, antistatic and penetration protection.

Extra-light safety trainer with soft shell upper
Steel toe cap protection tested to 200 joules impact
Constructed with 3 robust D-ring lace holds
Non-metal midsole for underfoot penetration resistance
Rubber sole with front and rear bump stops
Conforms to EN ISO 20345:2011 safety footwear standards
Safety Footwear Category: S3
Toe protection tested to 200 joules impact with a non-metal midsole
Anti-static with heel energy absorption of 20 joules

Feature Attributes

Sole Material:
,Rubber
Gender:
,Unisex
Colour:
,Black
Features:
Waterproof
Material:
Soft Shell
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome