Spark Black Trainers


Select
£59.99 Inc VAT (20%)
Up to 3% off


See all variants from £59.99

Description

Metal free black and grey safety trainer
Nylon mesh upper with TPU toe overlay
Padded tongue and collar
Five eyelet fasten
Antistatic
Composite toecap and midsole
PU foam high comfort full length footbed
Pull on loop at heel
Fuel and oil resistant outsole
SRC slip resistant
EN ISO 20345:2011 S3 SRC
Recommend one size up: small fitting

Feature Attributes

Colour:
Black
Product Type:
Safety Trainer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome