0
1
2

TMF Metal Free Safety Trainers, Black


£40.31 Inc VAT (20%)

See 4 Product Variants
£40.31

Description

Lightweight and comfortable thanks to the metal-free construction, these slip-resistant trainers deliver high-performance safety wear.

Features and Benefits
• Metal-free construction for a lightweight and warmer safety trainer
• Composite toecap provides up to 200J of impact protection
• Kevlar® midsole prevents penetration injuries
• High-quality full-length footbed for increased comfort
• Anti-static properties reduce the build-up of static electricity
• Cushioned footbed displaces impact pressure to reduce fatigue
• Cleated outsole provides an increased midsole protection
• Water-resistant/absorption leather upper protects in all weathers
• Soft polyurethane sole provides slip-resistance and comfort

Standards
• EN ISO 20345 S3 SRC

Feature Attributes

ESD:
No
Sole Material:
Polyurethane
Wide Fitting:
No
Gender:
Unisex
Toe Cap Material:
Composite
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome