0
1
2
3
4
5
6

TS1P Black Safety Trainers


Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

These metal-free safety trainers are lightweight and comfortable. The flexible polyurethane sole delivers excellent support and absorbs impact during a long working day. While the slip-resistant outer keeps you safely on your feet in wet and oily conditions.

Features and Benefits
• Polyurethane sole absorbs impact to protect the joints from discomfort and injury
• Breathable suede leather upper keeps feet cool and comfortable
• 200J composite toe cap keeps feet safe from impact and crushing injuries
• Composite midsole prevents puncture injuries
• Full-length footbed for maximum comfort

Standards
• EN ISO 20345:2011 S1P SRC

See full description

Feature Attributes

Colour:
Black
Slip Resistance Rating:
SRC
Resistance Features:
Puncture-Resistant
Gender:
Unisex
Standards Met:
EN ISO 20345
Sole Material:
Polyurethane
More attributes