0
1
2

TTS Black Safety Trainers


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

• Polyurethane sole with action nubuck leather upper
• 200J steel toecap
• Steel midsole
• High quality full length footbed for increased comfort
• EN ISO 20345
S3
SRC

Feature Attributes

Wide Fitting:
No
Toe Cap Material:
Steel
Slip Resistance Rating:
SRC
Upper Material:
Leather
Gender:
Unisex
Standards Met:
EN ISO 20345
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome