V1910 Boost ESD Mens Safety Trainers Black


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

For protection and comfort, the Boost IGS™ safety trainer offers a lightweight, metal-free solution. Made with an advanced design, the rubber soles feature an Intelligent Grip System (IGS) inspired by tyre technology to offer an excellent grip even on wet surfaces, efficiently dispersing water for superior traction.

Fully ESD compliant, these trainers protect against the effects of static charge build up to avoid the risks of injury and spark ignition.

Features and Benefits
• Twin anti-shock foam pads fitted at the heel and ball of the foot for long-lasting comfort
• Lightweight nano-composite, thermal insulating toecap for reliable protection
• Moisture wicking capacity lining to keep feet cool

Typical Applications
• Electronics manufacturing and assembly
• Fuel plants
• Chemical processing plants
• Workshops
• Quarries
• Industrial

Standards
• EN ISO 20345:2011 S3 HI HRO ESD SRC
• EN 13832-1:2018

Notes
• Pierce resistant mid-sole to 1100N
• 200 day manufacturer guarantee
• Heat resistant to approx. 300°C
• Toecap tested to an impact of 200 Joules
• Vegan-friendly

See full description

Feature Attributes

Slip Resistance Rating:
SRC
MFR Part No.:
V1910
Safety Classification:
S3
Standards Met:
EN 13832-1, 2018
Series:
Boost IGS
Upper Material:
Leather Free
More attributes