V1915 Boost ESD Ladies Safety Trainers Black


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Designed for women and featuring a sophisticated lightweight nano composite toecap with a protective midsole, this metal-free trainer is extremely comfortable and durable.
Constructed from advanced materials for comfort and durability, this leather free trainer is water repellent and vegan friendly.

Features and Benefits
• Sophisticated Intelligent Grip System (IGS) with a heat resistant sole
• Women's fit -designed for comfort and support
• Electrostatic Dissipative (ESD)
• Suitable for Vegans
• Lightweight, extremely strong composite safety toecap
• Flexible anti-penetration composite midsole

Standards Met
• EN ISO 20345:2011 S3 HI HRO ESD SRC

Feature Attributes

MFR Part No.:
V1915
Resistance Features:
Electro-Dissipative,Water-Resistant,Heat-Resistant
Colour:
Black
Product Type:
Composite Safety Shoes
Standards Met:
EN ISO 20345, 2011
Series:
Boost
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome