Velocity IGS Cobalt S1P Heat & Slip Resistant Trainers


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

Velocity IGS Safety Trainers are ESD compliant with incredible protection, grip and great cushioning underfoot.

Features and Benefits
• Manufactured from advanced leather free materials - Suitable for Vegans
• Heat resistant sole with an Intelligent Grip System (IGS)
• Electrostatic Dissipative (ESD)
• Designed in striking colbat blue to catch the eye
• Nano composite safety toecap which is lightweight
• Composite midsole with flexible anti-penetration

Standards
EN ISO 20345:2011 S1P HI HRO ESD SRC

Feature Attributes

MFR Part No.:
V1950
Series:
Velocity
Colour:
Blue,Black
Wide Fitting:
No
Safety Classification:
S1P
Midsole Material:
Metal Free
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome