Viper S1P Safety Trainers


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

The Scan Viper S1P Safety Trainers have a lightweight and breathable fly knit upper, 200-joule steel toe caps and penetration resistant steel midsoles. Fitted with a dual-density PU outsole, this cushioned sole ensures high levels of comfort. There is also an energy-absorbing heel which  maintains comfort over long periods. The fuel and oil-resistant, SR rated slip-resistant sole increases wear safety, making these trainers ideal for tradespeople.EN ISO 20345-2022Safety Rating: S1PSlip Rating: SR

Feature Attributes

Colour:
Black
Style:
Viper S1P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome