0
1
2
3

Vivid Green Heart Low Trainer Black/Blue Size 39 Unisex

Order Code: ZT5368550S

£101.99 Inc VAT (20%)


Description

Puma Vivid Low Trainer part of the Green Heart sustainble collection. Featuring Safety knit Green upper Evercushion Green footbed and FAP Green anti penetration midsole. All made using recycled materials.
Fibreglass toe cap
Flexible FAP Green protective midsole
Metal Free
ESD
Heat Resistant Rubber Outsole
SRC slip resistant for excellent grip
Safety Knit Green upper for a comfortable glove like fit.

See full description
Specifications for Vivid Green Heart Low Trainer Black/Blue Size 39 Unisex
  • Fitting Method
    Standard
  • Heel Type
    Flat
  • Upper Material
    Polyester
  • Lining Material
    Mesh
  • Heel Height
    20mm
  • Sole Material
    Rubber
  • Shoe Size
    6
  • Fastening Method
    Lace Up
  • Material
    Polyester
  • Gender
    Unisex
  • Colour
    Black/Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome