0
1
2
3

Vivid Green Heart Low Trainer Black/Blue Size 42 Unisex

Order Code: ZT5368542S

£101.99 Inc VAT (20%)


Description

Puma Vivid Low Trainer part of the Green Heart sustainble collection. Featuring Safety knit Green upper Evercushion Green footbed and FAP Green anti penetration midsole. All made using recycled materials.
Fibreglass toe cap
Flexible FAP Green protective midsole
Metal Free
ESD
Heat Resistant Rubber Outsole
SRC slip resistant for excellent grip
Safety Knit Green upper for a comfortable glove like fit.

See full description
Specifications for Vivid Green Heart Low Trainer Black/Blue Size 42 Unisex
  • Shoe Size
    8
  • Sole Material
    Rubber
  • Gender
    Unisex
  • Heel Type
    Flat
  • Fitting Method
    Standard
  • Upper Material
    Polyester
  • Material
    Polyester
  • Fastening Method
    Lace Up
  • Lining Material
    Mesh
  • Colour
    Black/Blue
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome