0
1
2
3

Vivid Green Heart Low Trainer Black/Blue Size 46 Unisex

Order Code: ZT5368551S

£101.99 Inc VAT (20%)


Description

Puma Vivid Low Trainer part of the Green Heart sustainble collection. Featuring Safety knit Green upper Evercushion Green footbed and FAP Green anti penetration midsole. All made using recycled materials.
Fibreglass toe cap
Flexible FAP Green protective midsole
Metal Free
ESD
Heat Resistant Rubber Outsole
SRC slip resistant for excellent grip
Safety Knit Green upper for a comfortable glove like fit.

See full description
Specifications for Vivid Green Heart Low Trainer Black/Blue Size 46 Unisex
  • Shoe Size
    11
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Fitting Method
    Standard
  • Material
    Polyester
  • Heel Height
    20mm
  • Fastening Method
    Lace Up
  • Gender
    Unisex
  • Upper Material
    Polyester
  • Colour
    Black/Blue
  • Lining Material
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome