Water Resistant Safety Trainer


Select
Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

Extra light safety trainer made with water resistant leather upper, steel toe, anti-penetration steel midsole and ANTISTATIC dual density PU outsole

Water Resistant Action Nubuck Leather & Mesh Upper
Breathable Mesh Lining
200 Joules Steel Toecap
Anti-penetration Steel Midsole
Padded Nylon Mesh Collar and Tongue
Bellowed Tongue
Removable EVA Footbed
Antistatic
Injected Dual Density PU Outsole

See full description

Feature Attributes

Sole Material:
PU
Colour:
Black
Gender:
Unisex
Heel Type:
Flat
Fastening Method:
Lace Up
Heel Height:
25 mm
More attributes