Waterproof Metal Free Non Leather Safety Trainer


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Lightweight non-leather metal free trainer having breathable waterproof membrane and good traction anti-slip outsole

Water Resistant Soft Shell Upper
Breathable Waterproof Membrane & Mesh Lining
200 Joules Fibre Glass Composite Toecap
Anti-penetration Non-Metal Midsole
Removable PU Foam Footbed
Moulded Rubber Scuff Cap
Moulded Rubber Heel Support
Cushioned Phylon Midsole
Cemented Nitrile Rubber Outsole

See full description

Feature Attributes

Colour:
Black
Height:
120 mm
Gender:
Men
Sole Material:
Cemented Rubber
Material:
Soft Shell
Features:
Waterproof
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome