0
1

Women's Grey Safety Trainers


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

A durable, comfortable, water repellent pair of trainers that keep wearers feet protected.

Features and Benefits
• The lightweight nano composite toecap and protective midsole offer protection, whilst maintaining wearer comfort
• Leather free and constructed from advanced materials that are both Vegan friendly and fully ESD compliant
• Innovative IGS rubber sole ensures excellent grip on any surface
• Underfoot cushioning further enhances wearer comfort

See full description

Feature Attributes

Midsole Material:
Composite
Sole Material:
Rubber
Standards Met:
EN ISO 20345:2011 S1P HI HRO ESD SRC
Resistance Features:
Slip-Resistant,Water-Repellent
Toe Cap Material:
Composite
Safety Classification:
S1P
More attributes