Fellowes Professional Series Ultimate Back Support. Product colour: Black, Product type: Mesh back support, Material: Fabric. Width: 375 mm, Height: 365 mm, Depth: 55 mm. Products per master (outer) case: 2 pc (s)