Bow Tie Black OS KXBTIE-S-OS

Order Code: ZT4068265S

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Key Features:
• Pre-Tied
• Adult (Unisex)
• Hook Closure Allows Easy Fastening
• Neck Tie
• Bow Width 12cm
• Suitable For Business Functions, Weddings, Graduations, Birthdays Or Batchelor Parties Sizes; One Size 12cm Bow
• 100% Satin Polyester
• AMFORI (BSCI)
• One Size
• Bow Tie
• Satin

See full description
Specifications for Bow Tie Black OS KXBTIE-S-OS
  • Colour
    Black
  • Fabric
    Satin
  • Fabric Composition
    100% Satin Polyester
  • Gender
    Men
  • Product Type
    Bow Tie
  • Size
    One Size
  • Certification
    AMFORI (BSCI)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome