Tie Satin Silk Classic


Select
£2.79 Inc VAT (20%)
Up to 13.5% off


See all variants from £2.79

Description

Key Features:
• Adult (Unisex)
• Length 145cm
• Tie Satin Silk Classic Width
• Neck Tie
• Blade Width 5cm
• Matching Pocket Square Also Available
• Suitable For Business Functions, Weddings, Graduations, Birthdays Or Batchelor Parties Sizes; 5cm Blade 145cm Long
• 100% Satin Polyester
• Wide Range Of Colours
• Perfect For Corporate Wear
• Slim Tie
• One Size
• AMFORI (BSCI)

Feature Attributes

Gender:
Mens (Unisex)
Size:
One Size
Certification:
AMFORI (BSCI)
Fabric Composition:
100% Satin Polyester
Fabric:
Satin
Product Type:
Neck Tie

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome