Tie Satin Silk Slim Width


Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Key Features:
• Adult (Unisex)
• Length 145cm
• Neck Tie
• Blade Width 5cm
• Matching Pocket Square Also Available
• Suitable For Business Functions, Weddings, Graduations, Birthdays Or Batchelor Parties Sizes; 5cm Blade 145cm Long
• 100% Satin Polyester
• Wide Range Of Colours
• Perfect For Corporate Wear
• Slim Tie
• One Size
• AMFORI (BSCI)
• Tie Satin Silk Slim Width

See full description

Feature Attributes

Certification:
AMFORI (BSCI)
Size:
One Size
Fabric:
Satin
Fabric Composition:
100% Satin Polyester
Gender:
Men
Product Type:
Neck Tie