0
1

Lab Can


£499.99 Inc VAT (20%)

See all variants from £499.99


Description unavailable

Feature Attributes

Colour:
Red
Type:
Lab Can
Material:
Steel
Capacity:
19 L
Product Type:
Laboratory Can
Diameter:
298 mm