13565-905 Originals - Thermal Gilet


£33.99 Inc VAT (20%)
Up to 4% off

See 8 Product Variants
£33.99

Description

Ultrasound welded polyester with insulating polyester wadding. Slightly curved collar with inner rib that closes tightly to the neck and keeps the cold out. Zip right through. Front pockets with a zip. Extended back. Elastic in arm hole. Ribbed waist.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Slightly curved collar with inner rib that fits tightly to the neck and keeps the cold out.
- Front pockets with zippers for safe storage.
- Elastic in the arm hole keeps warmth from escaping.
- Extra protection against the cold with an extended back.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 295 g/m²
- Quality Remark: Quilt fabric

Feature Attributes

Colour:
Black
Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome