13651-707 Originals - Thermal Gilet


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Ultrasound welded polyester with insulating polyester wadding. Slightly curved collar with inner rib that closes tightly to the neck and keeps the cold out. Zip right through. Extended back. Elastic in arm hole. Internal chest pocket.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Slightly curved collar with inner rib that fits tightly to the neck and keeps the cold out.
- Extra protection against the cold with an extended back.
- Elastic in arm hole.
- Inside chest pocket.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 370 g/m²
- Quality Remark: Quilt fabric

Feature Attributes

Colour:
Navy
Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome