14548-707 Originals - Thermal Gilet


£31.99 Inc VAT (20%)
Up to 12.5% off

See 8 Product Variants
£31.99

Description

Ultrasound welded polyester with insulating polyester wadding. Zip right through. Extended back. Edged with band.

Features & Benefits
- Ultrasound welded polyester quilting with highly insulating polyester wadding, lasts longer than stitched quilting.
- Zip right through.
- Extra protection against the cold with an extended back.
- Edged with band.
- Can withstand washes up to 95°C.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 100% polyester
- Weight: 370 g/m²
- Quality Remark: Quilt fabric Hot wash 95°C

Feature Attributes

Colour:
White
Gender:
Unisex
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, ProWash® - EN ISO 15797

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome